PIP
9100-53680/4XL
33 Cal FR Overall, Multi Layer, Cotton, NFPA 70E/ASTM F1506, Navy SIZE 4XL-Navy
Item #106380331
- Navy
- 4X-Large
| Size | 4XL |
| HRC Method | ATPV |
| Color | Navy |
| Closure Type | Buckle |
| Pockets | 2 |
| Standard | 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| HRC Cal | 33 |
| Wash Temperature | 140 ⁰F |
| HRC Level | 3 |
| Fabric | Cotton, Nylon |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Weight | 4.41 LB |
| EAN or UPC | 616314137044 |
