PIP
9100-75001/M
75Cal FR Overall, Multi Layer, Cotton, NFPA 70E/ASTM F1506, Navy SIZE M-Navy
Item #106406417
- Navy
- Medium
| Bleach | Do Not Bleach |
| HRC Method | ATPV |
| Standard | 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Dry Temperature | Low Heat |
| Wash Temperature | 140 ⁰F |
| Wash Instructions | Machine Wash |
| HRC Level | 4 |
| HRC Cal | 75 |
| Pockets | 2 |
| Dry Instructions | Tumble Dry |
| Color | Navy |
| Size | M |
| Fabric | Cotton, Nylon |
| Closure Type | Buckle |
| Weight | 6.61 LB |
| EAN or UPC | 616314128530 |
