PIP
939-TF250-B-ASY
Railroad Safety, Compact 6"H, Blue, Flashing 1-Color 4 LED, Mag Base ,TF250- SIZE 6"-Blue
Item #113044970
| Light Intensity | 4 LED |
| Color | Blue |
| Operation | Flash, Steady On |
| Size | 6 in |
| Type | Beacon |
| Weight | 0.42 LB |
| EAN or UPC | 616314154508 |
