PIP
C3802/XXXL
PosiWear M3 White Coverall, Zipper Front, Elastic Wrist/Ankle SIZE 3XL-White
Item #117167222
- White
- 3X-Large
- Serged
| Seams | Serged |
| Standard | 21 CFR |
| Wash Instructions | Do Not Wash |
| Closure Type | Zipper |
| Ankles | Elastic |
| Fabric | PosiWear M3 |
| Clothing Type | Coveralls |
| Color | White |
| Size | 3XL |
| Wrists | Elastic |
| Weight | 11.67 LB |
| EAN or UPC | 662909038036 |
