PIP
C3809/XXL
PosiWear M3 Coverall, Zipper Front, Elastic Wrist/Ankle, Hood/Boot SIZE 2XL-White
Item #117167235
- White
- 2X-Large
- Serged
| Closure Type | Zipper |
| Hood | Attached |
| Size | 2XL |
| Fabric | PosiWear M3 |
| Seams | Serged |
| Standard | 21 CFR |
| Color | White |
| Wrists | Elastic |
| Ankles | Elastic |
| Clothing Type | Coveralls |
| Wash Instructions | Do Not Wash |
| Weight | 12.78 LB |
| EAN or UPC | 662909038074 |
