PIP
C3809/XXXXXL
PosiWear M3 Coverall, Zipper Front, Elastic Wrist/Ankle, Hood/Boot SIZE 5XL-White
Item #116995759
- White
- 5X-Large
- Serged
| Wash Instructions | Do Not Wash |
| Closure Type | Zipper |
| Size | 5XL |
| Color | White |
| Clothing Type | Coveralls |
| Hood | Attached |
| Fabric | PosiWear M3 |
| Wrists | Elastic |
| Standard | 21 CFR |
| Ankles | Elastic |
| Seams | Serged |
| Weight | 15.86 LB |
| EAN or UPC | 662909038104 |
