PIP
C3906/XXL
PosiWear M3 Gray Coverall, Elastic Wrist/Ankle, Attached Hood SIZE 2XL-Gray
Item #116995768
- Gray
- 2X-Large
- Serged
| Hood | Attached |
| Clothing Type | Coveralls |
| Seams | Serged |
| Size | 2XL |
| Standard | 21 CFR |
| Wash Instructions | Do Not Wash |
| Closure Type | Zipper |
| Ankles | Elastic |
| Wrists | Elastic |
| Color | Gray |
| Fabric | PosiWear M3 |
| Weight | 11.0 LB |
| EAN or UPC | 662909039170 |
