PIP
C3906/XXXXL
PosiWear M3 Gray Coverall, Elastic Wrist/Ankle, Attached Hood SIZE 4XL-Gray
Item #116995770
- Gray
- 4X-Large
- Serged
| Clothing Type | Coveralls |
| Color | Gray |
| Hood | Attached |
| Standard | 21 CFR |
| Seams | Serged |
| Fabric | PosiWear M3 |
| Wrists | Elastic |
| Wash Instructions | Do Not Wash |
| Ankles | Elastic |
| Size | 4XL |
| Closure Type | Zipper |
| Weight | 11.0 LB |
| EAN or UPC | 662909039194 |
