There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
Top Grain leather is smooth, provides durability and dexterity
White thermal lining provides excellent insulation without the bulk of fleece.
Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
Wing thumb increases comfort in open-handed work
Fabric back provides breathability and flexibility
Elastic closure sewn inside glove for safety and comfort
Leather finger tips for extra protection
Knit wrist helps prevent dirt and debris from entering the glove
Hi-Vis coloring makes this product very easy to see
Hide
Top Grain Pigskin
Glove Size
Large
Back
Fabric
Cuff
Knit Wrist
Color
Hi-Vis Orange
Thumb
Wing
Weight
0.0 LB
EAN or UPC
662909155511
We're here for you
with Service Centers across the country - We have your back