- Medium Glove Size
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Touch Screen compatible
- Hi-Vis coloring makes this product very easy to see
- Breathable back for comfort
- Knit Wrist helps prevent dirt and debris from entering the glove
- Washable, resistant to chemicals, water, and ultraviolet light
| Color | Hi-Vis Yellow |
| Grip | Flat |
| EN 388 A | 4 |
| Dry Instructions | Tumble Dry |
| EN 388 2016 | 431 |
| Coating Coverage | Palm & Fingers |
| Gauge | 13 |
| EN 388 | 431 |
| Wash Temperature | 104 ⁰F |
| Coating | Polyurethane |
| Color2 | Hi-Vis Yellow |
| EN 388 P | 1 |
| Standard | EN 388 3131, EN 388 2016 3131X, EN 388 A 3, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 I X, ANSI Abrasion 2, ANSI Abrasion Cycles 600 |
| Bleach | Do Not Bleach |
| Liner Material | Polyester, Spandex |
| Wash Instructions | Machine Wash |
| Glove Size | Medium |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Coating Color | Gray |
| EN 388 T | 3 |
| Size | M |
| Cuff | Knit Wrist |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Dry Temperature | Low Heat |
| Weight | 0.0 LB |
| EAN or UPC | 662909500823 |

