PIP
U1200/XXXL
West Chester, 40g, White SBP Coverall, Elastic Wrist and Ankle SIZE 3XL-White
Item #117303190
- White
- 3X-Large
| Wrists | Elastic |
| Size | 3XL |
| Ankles | Elastic |
| Wash Instructions | Do Not Wash |
| Fabric | Spunbond Polypropylene |
| Clothing Type | Coveralls |
| Color | White |
| Seams | Serged |
| Closure Type | Zipper |
| Weight | 7.94 LB |
| EAN or UPC | 662909801357 |
