- White
- One Size
| Seams | Serged |
| Fabric | Spunbond Polypropylene |
| Size | OS |
| Wash Instructions | Do Not Wash |
| Type | Jeans |
| Clothing Type | Boxer Shorts |
| Closure Type | Elastic |
| Color | White |
| Weight | 4.41 LB |
| EAN or UPC | 662909712134 |
| Seams | Serged |
| Fabric | Spunbond Polypropylene |
| Size | OS |
| Wash Instructions | Do Not Wash |
| Type | Jeans |
| Clothing Type | Boxer Shorts |
| Closure Type | Elastic |
| Color | White |
| Weight | 4.41 LB |
| EAN or UPC | 662909712134 |