- 300 Series Stainless Steel Material
description
- The 5/16" band, 1/4" hex head screw, and housing are made of a 300 series stainless steel. Small enough to install in very tight places. Strong enough to give a tight, lasting seal that won't shake loose. Applications: hose and tubing, fuel lines, air lines, fluid lines, etc.
| Material | 300 Series Stainless Steel |
| Clamp Diameter [Max] | 5/8 in, 15.9 mm |
| SAE Size | 4 |
| Clamp Diameter [Min] | 7/32 in, 5.6 mm |
| Weight | 0.125 LB |
| EAN or UPC | 698158335008 |

