Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley ToolsSTST22655BK

STST22655BK

300S 26IN 5DRW CHEST - BLACK
Item #117177743
Stanley ToolsSTST22655BK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 26-inch wide 5-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has five 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts also provide easy lid opening and closing. Plus, two recessed side handles provide lifting capabilities. Recommended with this unit are our 26 in. W 300 Series 2-Drawer Middle Chest (STST22623BK) and 26 in. W 300 Series 4-Drawer Rolling Cabinet (STST22744BK), sold separately.

features

  • Five 85 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
  • Gas struts provide easy lid opening and closing
  • Keyed internal locking system safeguards tools
  • Two recessed side handles for lifting capabilities
  • Full-width aluminum drawer trim for grip
  • Double-wall steel construction provides strength and durability
  • 4,294 cubic inches of storage capacity
Weight 64.0 LB
EAN or UPC 721615312042
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison