- Steel Material
| Type | Sheave |
| Inch/Metric | Inch |
| Finish | Steel |
| Style | Ball Bearing |
| Material | Steel |
| Nominal Bore Size | 0.376 in |
| Weight | 3.191 LB |
| EAN or UPC | 637400409494 |
| Type | Sheave |
| Inch/Metric | Inch |
| Finish | Steel |
| Style | Ball Bearing |
| Material | Steel |
| Nominal Bore Size | 0.376 in |
| Weight | 3.191 LB |
| EAN or UPC | 637400409494 |