- 0.5 in Inner Diameter
- 1.578 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inch/Metric | Inch |
| Filling Slot | Single Row Non-Fill Slot |
| Bore Shape | Round |
| Outside Ring Shape | Flanged |
| Finish | Uncoated |
| Series | Nice® |
| I.D. | 0.5 in, 12.7 mm |
| O.D. | 1.578 in, 40.08 mm |
| Enclosure | Open |
| No. of Rows | Single |
| RPM [Max] | 1200 rpm |
| Cage Material | No Cage |
| Flange Diameter | 1.687 in, 42.85 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Internal Clearance | C0 |
| Material | 52100 Bearing Quality Steel |
| Type | Radial Ball Bearing |
| Dynamic Load Rating | 535 lbf |
| Precision Rating | Unground |
| Inside Ring Width | 0.609 in, 15.47 mm |
| Total Width | 0.609 in, 15.47 mm |
| Outside Ring Width | 0.515 in, 13.08 mm |
| Weight | 0.23 LB |
| EAN or UPC | 637400409951 |

