- 0.758 in Inner Diameter
- 1.406 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Series | Nice® |
| Bore Size [Shaft Washer] | 0.758 in, 19.25 mm |
| Precision Rating | Unground |
| Total Height | 0.453 in, 11.51 mm |
| Outside Ring Shape | Flat |
| Outside Diameter [Shaft Washer] | 1.406 in, 35.71 mm |
| O.D. | 1.406 in, 35.71 mm |
| Material | 52100 Bearing Quality Steel |
| Type | Thrust |
| I.D. | 0.758 in, 19.25 mm |
| Style | Special |
| Finish | Steel |
| Enclosure | Banded |
| Inch/Metric | Inch |
| Thrust Direction | Single Direction |
| Weight | 0.1 LB |
| EAN or UPC | 637400412791 |

