- MatTop Chain
- 1000 Chain Series
- Straight Running, Solid Top Type
- 1 in Chain Pitch
- 3.346 in Module Width
| Chain Series | 1000 |
| Chain Number | 1000FT |
| Chain Material | XLG |
| Material | Acetal |
| Color | Green |
| Rod Material | Polyester |
| Type | Straight Running, Solid Top |
| Pin Material | Polypropylene |
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Surface Type | Solid Top |
| Chain Pitch | 1 in, 25.4 mm |
| High Temperatures | No |
| Lubrication | Internal |
| Module Width | 3.346 in |
| Low Friction | No |
| Chain Strength | 420 lbs, 1870 N |
| Curve Retention | Straight |
| Chain Width | 3.35 in, 85 mm |
| Weight | 0.376 LB |
| EAN or UPC | 793699508963 |
-
Prop 65


