| Pitch Diameter | 6.032 in |
| Sprocket Style | C |
| Width Across Teeth | 1.6875 in |
| No. of Teeth | 25 |
| Sprocket Construction | Molded Split Sprocket |
| Bore Dia. | 1 1/4 in |
| No. of Set Screws | 1 |
| Outside Dia. | 6.07 in |
| Pitch Dia. | 6.031 in, 153.2 mm |
| No. of Keyways | 1 |
| Chain Number | NS815 Sprockets |
| Keyway | 5/16 x 5/32 |
| Series | Thermoplastic |
| Chain No. | 815 |
| Finished Bore | 1 1/4 in |
| Bore Shape | Round |
| Effective No. of Teeth | 12 1/2 |
| Body Style | Block |
| Length Through Bore | 2.1875 in |
| Bore Type | Shaft-Ready |
| Bore Style | Round Bore |
| Volume | 2.409 CDM |
| Material | PA |
| Weight | 1.7 LB |
| EAN or UPC | 698210857400 |
-
Prop 65


