- 10499450 / 10B-1 HB 10 FT REX10B-1 HOLLOW P/ 10 FT
| Chain Pitch | 0.625 in |
| Material | Steel |
| Pin Dia. | 0.2 in |
| No. of Strands | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 793699759006 |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Pin Dia. | 0.2 in |
| No. of Strands | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 793699759006 |