- 10107156 / ROL-PLT 569 END L115MM PE SING
| Material | Acetal |
| Series | Roller Transfer Plates |
| Width | 4.53 in |
| Plate Length | 1.44 in |
| Volume | 0.283 Hectoliter |
| Weight | 0.33 LB |
| EAN or UPC | 793699741520 |
| Material | Acetal |
| Series | Roller Transfer Plates |
| Width | 4.53 in |
| Plate Length | 1.44 in |
| Volume | 0.283 Hectoliter |
| Weight | 0.33 LB |
| EAN or UPC | 793699741520 |