- 10148247 / ROLLER 906 OD2.9XID3/4IN 2MATL
| Roller Diameter | 2.9 in |
| Series | Chain Guides |
| Roller Material | Acetal |
| Shaft Diameter | 3/4 in |
| Bore Size | 0.77 in |
| Volume | 0.283 Hectoliter |
| Weight | 0.385 LB |
| EAN or UPC | 662864022811 |
| Roller Diameter | 2.9 in |
| Series | Chain Guides |
| Roller Material | Acetal |
| Shaft Diameter | 3/4 in |
| Bore Size | 0.77 in |
| Volume | 0.283 Hectoliter |
| Weight | 0.385 LB |
| EAN or UPC | 662864022811 |