- 10148248 / ROLLER 906 OD2.9XID5/8IN 2MATL FLANGE
| Roller Material | Acetal |
| Shaft Diameter | 5/8 in |
| Roller Diameter | 2.9 in |
| Volume | 0.283 Hectoliter |
| Series | Chain Guides |
| Bore Size | 0.65 in |
| Weight | 0.424 LB |
| EAN or UPC | 662864323543 |
| Roller Material | Acetal |
| Shaft Diameter | 5/8 in |
| Roller Diameter | 2.9 in |
| Volume | 0.283 Hectoliter |
| Series | Chain Guides |
| Bore Size | 0.65 in |
| Weight | 0.424 LB |
| EAN or UPC | 662864323543 |