- 10437602 / AZAF2215F 2 15/16 PILLOWBLK ROLLER BRG
| Shaft Locking | Single Set Collar |
| Radial Dynamic Load Capacity | 57750 lb |
| Bearing Type | Spherical Roller |
| Housing Material | Cast Iron |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| RPM [Max] | 2800 rpm |
| Lubrication Type | Exxon Ronex MP Std |
| Static Load Rating | 71500 lb |
| Size Code | 9 |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Primary Seal | Steel Clearance Seal |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Retainer Type | Engineered Polymer |
| Weight | 49.0 LB |
| EAN or UPC | 793699961287 |

