- 10028944 / HP7705-48IN
| Chain Width | 48 in, 1219.2 mm |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Strength | 2950 lbs/ft, 43041 Nm |
| Rod Material | Polyester |
| Open Area | 0.03 % |
| Straight or Side-Flex | Straight Running |
| Curve Retention | Straight |
| Chain Number | 7705 |
| Chain Material | HP |
| Series | Straight Running |
| Surface Type | Solid Top |
| Weight | 11.04 LB |
| EAN or UPC | 793699263220 |

