- 10177491 / LF879TAB BO-4.5IN
| Straight or Side-Flex | Side-Flexing |
| Rod Material | Stainless Steel |
| Surface Type | Tight Radius |
| Series | Side-Flexing |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Material | LF |
| Curve Retention | Tab |
| Chain Strength | 473 lbs, 2100 N |
| Chain Width | 4.5 in, 114.3 mm |
| Chain Number | 879TAB BO |
| Weight | 0.806 LB |
| EAN or UPC | 698210220556 |

