- LF880TAB RT-4.5IN SD60 T1P
| Chain Material | LF |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Width | 4.5 in, 114.3 mm |
| Rod Material | Stainless Steel |
| Chain Strength | 425 lbs, 1887 N |
| Chain Number | 880TAB RubberTop® |
| Surface Type | RubberTop® |
| No. of Rubber Top Rows | 1 Row |
| Curve Retention | Tab |
| Series | Side-Flexing |
| Straight or Side-Flex | Side-Flexing |
| Weight | 0.126 LB |
| EAN or UPC | 782934764721 |

