- 10283647 / CT N 24IN B 0.625IN 90 KIT
| Material | Nylatron |
| Thickness | 0.625 in |
| Volume | 2.265 Hectoliter |
| Radius | 24 in |
| Curve Retention | Bevel |
| Weight | 2.0 LB |
| EAN or UPC | 782934731136 |
| Material | Nylatron |
| Thickness | 0.625 in |
| Volume | 2.265 Hectoliter |
| Radius | 24 in |
| Curve Retention | Bevel |
| Weight | 2.0 LB |
| EAN or UPC | 782934731136 |