- 10435819 / ZHT13940718 4 7/16 TAKEUP ASSY RLR BRG
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/4 NPT |
| Static Load Rating | 241900 lb |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Size Code | 13 |
| Shaft Dia. | 4 7/16 in |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Primary Seal | Steel Clearance Seal |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Shaft Locking | Tapered Adapter Mount |
| Bearing Type | Spherical Roller |
| Housing Coating | Powder Coated |
| Weight | 465.0 LB |
| EAN or UPC | 662864367332 |

