- 10443412 / ZHT1418 T-U FRAME CNTR PULL
| Housing Material | Steel |
| Housing Coating | Powder Coated |
| Travel Length | 18 in |
| Weight | 876.0 LB |
| EAN or UPC | 698210021542 |
| Housing Material | Steel |
| Housing Coating | Powder Coated |
| Travel Length | 18 in |
| Weight | 876.0 LB |
| EAN or UPC | 698210021542 |