- 10412495 / ZMC2208 2 1/2 CARTRIDGE ROLLER BRG
| Shaft Dia. | 2 1/2 in |
| Retainer Type | Engineered Polymer |
| Static Load Rating | 53500 lb |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Radial Dynamic Load Capacity | 43240 lb |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Bearing Type | Spherical Roller |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 8 |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| RPM [Max] | 3300 rpm |
| Weight | 9.6 LB |
| EAN or UPC | 698210179601 |

