- Air Operated Double Diaphragm
- 1 1/2" NPT Discharge Port Size
| Ball/Check Material | Nitrile |
| Operation Temperature [Max] | 180 °F |
| Wetted Material | Aluminum |
| Pump Type | 1 1/2 in Metallic |
| Diaphragm Material | Nitrile |
| Length | 22.13 in |
| Flow [Max] | 106 gal/min |
| Discharge Pressure | 125 psi |
| Height | 22.13 in |
| Non-Wetted Material | Aluminum |
| Air Inlet | 3/4 in NPT |
| Seat Material | UHMW |
| Width | 16.63 in |
| Weight | 53.0 LB |

