Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SealmasterUSRBF5517E-215-C

USRBF5517E-215-C

SUPERSEDED TO REX_MAFS5215F, MTRL - 102092176
Item #103186370
SealmasterUSRBF5517E-215-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted double-lip contact seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy 4-bolt split SAF-style ductile iron housing
Pillow Block Type 4-Bolt
Housing Material Ductile Iron
Bolt Size 0.625 in
Outer Ring Land Profile Standard
Duty Series Standard
Base to Center Height 3.75 in
Speed [Max] 1600 rpm
Expansion Yes
Overall Width 3.88 in
Inch/Metric Inch
Radial Dynamic Load Capacity 47447 lb
Bearing Type Spherical Roller
Housing Construction Split Two Piece
Replaceable Insert Yes
Lubrication Lithium Complex NLGI 2 Grease
Insert Material 52100 Bearing Steel, Black Oxided
Retainer Material Steel
Misalignment Type Dynamic
Bore Size 2.938 in
Bearing Insert Coating Black Oxide
Overall Height 7.125 in
Seal Type Double Lip Contact
Angle of Misalignment ±2°
Locking Type Collar Mount
Overall Length 13 in
Operating Temperature [Max] 220 °F
Bore Shape Straight
End Cap No
Relubricatable Yes
Internal Clearance Standard
Housing Color Gray
Bolt Center-to-Center Length 10.438 in
Weight 37.572 LB
EAN or UPC 662461380871
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison