Smith Bearing
MYR-15-C
Metric Needle Bearing Cam Follower Caged Yoke Type Cylindrical
Item #106301274
- MYR Series Unsealed Yoke Roller, 15 mm ID x 35 mm Cylindrical OD, 18 mm Roller Width, Caged Needle Rollers, Unsealed, Steel, With Inner Ring
| Roller Width | 18 mm |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| I.D. | 15 mm |
| Series | MYR |
| Bearing Type | Caged Needle Rollers |
| Roller Dia. | 35 mm |
| Roller Type | Cylindrical |
| Enclosure | Unsealed |
| Overall Width | 19 mm |
| Material | Steel |
| Weight | 0.227 LB |
| EAN or UPC | 651041185227 |
