Smith Bearing
MYR-17-C
Metric Needle Bearing Cam Follower Caged Yoke Type Cylindrical
Item #106345999
- MYR Series Unsealed Yoke Roller, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Caged Needle Rollers, Unsealed, Steel, With Inner Ring
| Overall Width | 21 mm |
| Inch/Metric | Metric |
| Roller Type | Cylindrical |
| Material | Steel |
| Bearing Type | Caged Needle Rollers |
| Inner Ring | With Inner Ring |
| Roller Dia. | 40 mm |
| Enclosure | Unsealed |
| Series | MYR |
| I.D. | 17 mm |
| Roller Width | 20 mm |
| Weight | 0.317 LB |
| EAN or UPC | 651041178335 |
