Smith Bearing
MYR-50-C
Metric Needle Bearing Cam Follower Caged Yoke Type Cylindrical
Item #106311655
- MYR Series Unsealed Yoke Roller, 50 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Caged Needle Rollers, Unsealed, Steel, With Inner Ring
| Series | MYR |
| Roller Type | Cylindrical |
| Roller Dia. | 90 mm |
| Bearing Type | Caged Needle Rollers |
| Enclosure | Unsealed |
| Overall Width | 32 mm |
| Material | Steel |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Roller Width | 30 mm |
| Weight | 2.116 LB |
| EAN or UPC | 651041019133 |
