Smith Bearing
MYR-8-SC
Metric Needle Bearing Cam Follower Caged Yoke Type Cylindrical Sealed
Item #106400825
- MYR-S Series Sealed Yoke Roller, 8 mm ID x 24 mm Cylindrical OD, 14 mm Roller Width, Caged Needle Rollers, Sealed, Steel, With Inner Ring
| Bearing Type | Caged Needle Rollers |
| Roller Width | 14 mm |
| Material | Steel |
| Overall Width | 15 mm |
| I.D. | 8 mm |
| Roller Dia. | 24 mm |
| Enclosure | Sealed |
| Inner Ring | With Inner Ring |
| Roller Type | Cylindrical |
| Series | MYR-S |
| Inch/Metric | Metric |
| Weight | 0.09 LB |
| EAN or UPC | 651041124585 |
