Smith Bearing
MYRV-15-SC
Metric Needle Bearing Cam Follower Full Compliment Yoke Type Cylindrical Sealed
Item #105096777
- MYRV-S Series Sealed Yoke Roller, 15 mm ID x 35 mm Cylindrical OD, 18 mm Roller Width, Full Compliment Needle Rollers, Sealed, Steel, With Inner Ring
| Enclosure | Sealed |
| Bearing Type | Full Compliment Needle Rollers |
| Series | MYRV-S |
| Overall Width | 19 mm |
| Inner Ring | With Inner Ring |
| I.D. | 15 mm |
| Roller Dia. | 35 mm |
| Roller Width | 18 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Roller Type | Cylindrical |
| Weight | 0.231 LB |
| EAN or UPC | 651041173590 |
