Metric Needle Bearing Cam Follower Full Compliment Yoke Type Cylindrical
Item #106358893
MYRV Series Unsealed Yoke Roller, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
CAMROL® Cylindrical Yoke Mount Unsealed Cam Follower
Item #101088412
each
MYRV Series Unsealed Yoke Roller, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
Roller Type
Cylindrical
Bearing Type
Full Compliment Needle Rollers
Roller Width
20 mm
Inch/Metric
Metric
Material
Steel
Series
MYRV
Roller Dia.
40 mm
Enclosure
Unsealed
Inner Ring
With Inner Ring
I.D.
17 mm
Overall Width
21 mm
Weight
0.335 LB
EAN or UPC
651041185364
We're here for you
with Service Centers across the country - We have your back