Smith Bearing
MYRV-17-SC
Metric Needle Bearing Cam Follower Full Compliment Yoke Type Cylindrical Sealed
Item #106325344
- MYRV-S Series Sealed Yoke Roller, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Full Compliment Needle Rollers, Sealed, Steel, With Inner Ring
| Inch/Metric | Metric |
| Roller Width | 20 mm |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Dia. | 40 mm |
| Material | Steel |
| Series | MYRV-S |
| Inner Ring | With Inner Ring |
| I.D. | 17 mm |
| Roller Type | Cylindrical |
| Enclosure | Sealed |
| Overall Width | 21 mm |
| Weight | 0.335 LB |
| EAN or UPC | 651041157675 |
