Metric Needle Bearing Cam Follower Full Compliment Yoke Type Cylindrical
Item #106302175
MYRV Series Unsealed Yoke Roller, 30 mm ID x 62 mm Cylindrical OD, 28 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
CAMROL® Cylindrical Yoke Mount Unsealed Cam Follower
Item #101088421
each
MYRV Series Unsealed Yoke Roller, 30 mm ID x 62 mm Cylindrical OD, 28 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
I.D.
30 mm
Roller Dia.
62 mm
Overall Width
29 mm
Material
Steel
Enclosure
Unsealed
Bearing Type
Full Compliment Needle Rollers
Inch/Metric
Metric
Inner Ring
With Inner Ring
Series
MYRV
Roller Type
Cylindrical
Roller Width
28 mm
Weight
1.06 LB
EAN or UPC
651041076396
We're here for you
with Service Centers across the country - We have your back