Smith Bearing
MYRV-30-S
Metric Needle Bearing Cam Follower Full Compliment Yoke Type Crowned Sealed
Item #105891363
- MYRV-S Series Sealed Yoke Roller, 30 mm ID x 62 mm Crowned OD, 28 mm Roller Width, Full Compliment Needle Rollers, Sealed, Steel, With Inner Ring
| Material | Steel |
| Enclosure | Sealed |
| Overall Width | 29 mm |
| Inch/Metric | Metric |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Type | Crowned |
| Series | MYRV-S |
| Roller Width | 28 mm |
| Inner Ring | With Inner Ring |
| I.D. | 30 mm |
| Roller Dia. | 62 mm |
| Weight | 1.06 LB |
| EAN or UPC | 651041076716 |
