Smith Bearing
MYRV-30-SC
Metric Needle Bearing Cam Follower Full Compliment Yoke Type Cylindrical Sealed
Item #105843561
- MYRV-S Series Sealed Yoke Roller, 30 mm ID x 62 mm Cylindrical OD, 28 mm Roller Width, Full Compliment Needle Rollers, Sealed, Steel, With Inner Ring
| Inner Ring | With Inner Ring |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Enclosure | Sealed |
| Bearing Type | Full Compliment Needle Rollers |
| Material | Steel |
| Series | MYRV-S |
| Roller Dia. | 62 mm |
| Roller Type | Cylindrical |
| Overall Width | 29 mm |
| Roller Width | 28 mm |
| Weight | 1.06 LB |
| EAN or UPC | 651041178342 |
