Smith Bearing
MYRV-30
Metric Needle Bearing Cam Follower Full Compliment Yoke Type Crowned
Item #106433546
- MYRV Series Unsealed Yoke Roller, 30 mm ID x 62 mm Crowned OD, 28 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
| Roller Width | 28 mm |
| Series | MYRV |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| Overall Width | 29 mm |
| Material | Steel |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Type | Crowned |
| I.D. | 30 mm |
| Enclosure | Unsealed |
| Roller Dia. | 62 mm |
| Weight | 1.06 LB |
| EAN or UPC | 651041029354 |
