Skip to content Skip to navigation menu
Smith BearingMYRV-50-C

MYRV-50-C

Metric Needle Bearing Cam Follower Full Compliment Yoke Type Cylindrical
Item #106380002
  • MYRV Series Unsealed Yoke Roller, 50 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
Smith BearingMYRV-50-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MYRV Series Unsealed Yoke Roller, 50 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
Bearing Type Full Compliment Needle Rollers
Roller Width 30 mm
Inch/Metric Metric
Overall Width 32 mm
Material Steel
Roller Dia. 90 mm
Series MYRV
I.D. 50 mm
Enclosure Unsealed
Roller Type Cylindrical
Inner Ring With Inner Ring
Weight 2.182 LB
EAN or UPC 651041185425
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison