Smith Bearing
MYRV-50
Metric Needle Bearing Cam Follower Full Compliment Yoke Type Crowned
Item #106408807
- MYRV Series Unsealed Yoke Roller, 50 mm ID x 90 mm Crowned OD, 30 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
| Bearing Type | Full Compliment Needle Rollers |
| Roller Type | Crowned |
| Inner Ring | With Inner Ring |
| Roller Dia. | 90 mm |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Material | Steel |
| Series | MYRV |
| Overall Width | 32 mm |
| I.D. | 50 mm |
| Roller Width | 30 mm |
| Weight | 2.182 LB |
| EAN or UPC | 651041030121 |
