- Full Polish Finish
- Inch
features
- Offset angle.
- Full polish finish.
| Finish | Full Polish |
| No. of Pieces | 8 |
| Inch/Metric | Inch |
| Weight | 3.23 LB |
| EAN or UPC | 662679058272 |
| Finish | Full Polish |
| No. of Pieces | 8 |
| Inch/Metric | Inch |
| Weight | 3.23 LB |
| EAN or UPC | 662679058272 |