- 1/4 in Drive Size
- 6 5/8 in Overall Length
features
- Push button locking.
- Overmolded protection cap prevents dust & debris from jamming mechanism.
| Overall Length | 6 5/8 in |
| Drive Size | 1/4 in |
| Finish | Full Polish |
| Weight | 0.14 LB |
| EAN or UPC | 662679147914 |
| Overall Length | 6 5/8 in |
| Drive Size | 1/4 in |
| Finish | Full Polish |
| Weight | 0.14 LB |
| EAN or UPC | 662679147914 |