- 15 Pieces
- Inch
- Spline Points
- Full Polish Finish
features
- Proto Spline Tools are designed to service high tensile strength fasteners used widely on military and commercial aircraft and in heavy machinery applications where vibration is prevalent.
- They are also used in automotive and industrial areas where high performance torque needs to be achieved.
- Spline fasteners help tighten high strength bolts to high torque loads.
- They help lower the force required to turn standard fasteners by allowing the torque load to be moved away from the corners, helping prevent fastener rounding.
- They also turn fasteners with damaged corners.
- Spline helps reduce foreign object debris (FOD) by having a precise fit between the fastening tool and its fastener.
- Full polish finish provides corrosion resistance and an easy to clean surface.
- Anti-Slip Design (ASD) open end.
| No. of Points | Spline |
| No. of Pieces | 15 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Family Name | Combination Wrench Set |
| Weight | 6.63 LB |
| EAN or UPC | 662679115043 |

