- 19 x 21 mm Size
- Metric
- 6 Point
- 9 3/8 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Flare nut box ends incorporate the TorquePlus™ system.
| Inch/Metric | Metric |
| Finish | Satin |
| Overall Length | 9 3/8 in |
| Head Thickness | 37/64 in |
| Weight | 0.5 LB |
| EAN or UPC | 662679050658 |

